Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Erlenmeyer Flasks with PTFE Lined Screw Cap
SCI_ED

Catalog No. S40680 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40680 25 mL
S40681 50 mL
S40695 250 mL
S40682 100 mL
S40696 500 mL
S40697 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S40680 Supplier Eisco™ Supplier No. CH0430A
Only null left
Add to Cart
Add to Cart

Includes

Glass Flask, Polypropylene Stopper

Erlenmeyer flasks made from high quality borosilicate glass. Includes an acid resistant polypropylene screw cap that is lined with PTFE. Both flask and cap are autoclavable.

  • Erlenmeyer conical shaped flask
  • Made from high quality borosilicate glass
  • Includes PTFE lined, acid resistant polypropylene screw cap
  • Flask and cap are both autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Color Blue
Closure Material Polypropylene, PTFE
Color Clear
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Store liquids, culturing
Graduation Range 12.5 to 25 mL
Graduations 12.5 mL
Height (Metric) 7.9 cm
Includes Flask, Screw Cap
Length (Metric) 4.1 cm
Product Type Erlenmeyer Flasks
Width (Metric) 4.1 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw Cap
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.