Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Eudiometer Tube with Platinum Electrodes
SCI_ED

Catalog No. S27346 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27346 50 mL
S89304 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27346 Supplier Eisco™ Supplier No. CH0499
Add to Cart
Add to Cart

Eudiometer Tubes are closed at one end and include two sealed platinum electrodes. Ideal for measuring the volume gas produced or consumed in a chemical reaction.

  • For measuring the volume of gas produced or consumed in a chemical reaction.
  • Constructed of high quality borosilicate glass.
  • Two platinum electrodes are sealed.
  • Tube is closed at one end.
  • White, 0.20 mL graduations.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Color Clear
Grade 9 to 12
For Use With (Application) Measuring the volume of gas produced or consumed in a chemical reaction
Includes 2 Platinum Elecrodes
Material Borosilicate Glass
Quantity 1 Ea.
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Length (English) 27 in.
Length (Metric) 685.8 mm
Capacity (Metric) 50 mL
Class Size 1 Lab Group
Product Type Eudiometer Tube
Description Platinum electrodes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.