Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Evaporating Flasks
SCI_ED

Catalog No. S89389 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
24/29
29/32
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S89389 1000 mL 29/32
S40704 100 mL 24/29
S40706 250 mL 24/29
S89387 250 mL 29/32
S40712 500 mL 24/29
S89388 500 mL 29/32
S40713 1000 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S89389 Supplier Eisco™ Supplier No. CH0435G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Glass Evaporating Flasks are constructed of high quality borosilicate glass for durability.

  • Made from high quality borosilicate glass
  • As per DIN ISO 12394 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Height (English) 9.6 in.
Height (Metric) 24.3 cm
Length (English) 3 in.
Length (Metric) 7.5 cm
Product Type Evaporating Flask
Socket Joint 29/32
Width (English) 3 in.
Width (Metric) 7.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.