Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Glass Fiber Filters

Catalog No. 09317285 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
7 mm
13 mm
25 mm
90 mm
24 cm
257 mm
293 mm
Pore Size:
0.5 μm
0.7 μm
1 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-317-285 257 mm 1 μm
09-316-820 90 mm 0.7 μm
09-316-821 24 cm 1 μm
09-317-053 293 mm 0.5 μm
09-317-087 293 mm 1 μm
09-317-144 7 mm 0.7 μm
09-316-894 13 mm 1 μm
09-316-993 90 mm 1 μm
09-317-004 25 mm 1 μm
09-317-007 25 mm 0.7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-317-285 Supplier GVS Supplier No. 1215583
Only null left
Add to Cart
Add to Cart

GVS Glass Fiber Filters available in pore sizes of 0.5, 0.7, and 1 μm.

  • Acrylic binder
  • High dirt holding capacity
  • Biologically inert
  • Bonding reduces media migration

Specifications

Filter Type Microfilter
Format Disc
Material Glass Fiber
Pore Size 1 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 257 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.