Learn More
Description
For prefiltration and contamination analysis
Specifications
Specifications
| Airflow Rate | 10.6 L/min/ cm2 |
| Air Resistance | 210 mm of H2O |
| Autoclavable | Autoclavable |
| Color | White |
| Filter Type | Depth Filter |
| Material | Borosilicate Glass Microfiber |
| Particle Retention | 0.2 to 0.6 μm |
| Pore Size | 1 μm |
| Sterility | Sterile |
| Flow Rate | 1.6 mL/min/ cm2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.