Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Glass Fiber Filters with Binder, 1 μm
GSA_VA

Catalog No. AP1504700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
4.2 cm
4.7 cm
7.5 cm
9 cm
12.4 cm
14.2 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
AP1504700 4.7 cm
AP1502500 2.5 cm
AP1504200 4.2 cm
AP1507500 7.5 cm
AP1509000 9 cm
AP1512450 12.4 cm
AP1514250 14.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. AP1504700 Supplier MilliporeSigma™ Supplier No. AP1504700
Add to Cart
Edge
Add to Cart

For prefiltration and contamination analysis

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121°C at 1 bar). Glass Fiber Filters with Binder Resin: Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.

Type AP15
  • Lowest dirt-holding capacity
  • Recommended prefilter for 0.2 to 0.6 μm filters
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    TRUSTED_SUSTAINABILITY

    Specifications

    Airflow Rate 10.6 L/min/ cm2
    Air Resistance 210 mm of H2O
    Autoclavable Autoclavable
    Color White
    Filter Type Depth Filter
    Material Borosilicate Glass Microfiber
    Particle Retention 0.2 to 0.6 μm
    Pore Size 1 μm
    Sterility Sterile
    Flow Rate 1.6 mL/min/ cm2
    For Use With (Application) Prefiltration and contamination analysis
    Grade AP15
    Hydrophobicity Hydrophilic
    Includes Binder resin
    Protein Binding Capacity 100 μg/ cm2
    Surface Type Plain
    Temperature (English) Max. 1022°F
    Temperature (Metric) Max 550°C
    Thickness (English) 0.031 in.
    Thickness (Metric) 790 μm
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (English) 1.8 in.
    Diameter (Metric) 4.7 cm
    Diameter (Metric) Disc 4.7 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.