Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Glass Fiber Filters Without Binder, 1.2 μm

Catalog No. APFC02500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
37 mm
4.7 cm
9 cm
Grade:
APFC
APFF
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grade
APFC02500 2.5 cm APFC
APFC04700 4.7 cm APFC
APFC09050 9 cm APFC
APFF03700 37 mm APFF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. APFC02500 Supplier MilliporeSigma™ Supplier No. APFC02500
Add to Cart
Add to Cart

Hydrophilic Glass Fiber without Binder Resin filter

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).
Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.

Type APFA
•Retains fine particles with good efficiency, even at high flow rates
•Recommended for monitoring wastewater and collecting suspended particles in gases (e.g., fumes from chimneys)
•Use in biochemical applications (e.g., collection of cells and filtration of protein or nucleic acid precipitates)

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 41.2 L/min/ cm2
Air Resistance 54 mm of H2O
Autoclavable Autoclavable
Color White
Filter Type Depth Filter
Material Borosilicate Glass Microfiber
Particle Retention 1.2 μm
Pore Size 1.2 μm
Sterility Sterile
Flow Rate 1.2 mL/min/ cm2
For Use With (Application) Determination of total suspended solids in drinking water, Filtration of proteins of nucleic acid TCA precipitates
Grade APFC
Hydrophobicity Hydrophilic
Surface Type Plain
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.0094 in.
Thickness (Metric) 240 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 0.98 in.
Diameter (Metric) 2.5 cm
Diameter (Metric) Disc 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.