Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Glass Fiber Filters Without Binder, 2.7 μm
GSA_VA

Catalog No. APFD04700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
4.7 cm
9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
APFD04700 4.7 cm
APFD02500 2.5 cm
APFD09050 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. APFD04700 Supplier MilliporeSigma™ Supplier No. APFD04700
Add to Cart
Edge
Add to Cart

Hydrophilic Glass Fiber without Binder Resin filter

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).

Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.

Type APFD
•Thick filter with high flow and low retention
•Use for clarifying suspensions containing particulates greater than 1.0 μm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 139 L/min/ cm2
Air Resistance 16 mm of H2O
Autoclavable Autoclavable
Color White
Filter Type Depth Filter
Material Borosilicate Glass Microfiber
Particle Retention 2.7 μm
Pore Size 2.7 μm
Sterility Sterile
Flow Rate 2.7 mL/min/ cm2
For Use With (Application) Use for clarifying suspensions containing particulates
Grade APFD
Hydrophobicity Hydrophilic
Surface Type Plain
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.018 in.
Thickness (Metric) 470 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Diameter (Metric) Disc 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.