Learn More
Description
- Low stem glass funnel
- The body of the funnel is a 60 degree angle
- Made of Borosiliate glass
- General use for filtering and decanting liquids of various densities
- Autoclavable
Specifications
Specifications
| Diameter (Metric)Top | 75 ±2 mm |
| Capacity (Metric) | 75 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 13.3 cm |
| Angle | 60° |
| Autoclavable | Autoclavable |
| Color | Transparent |
| Graduated | No |
| Product Type | Filter Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

