Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Funnels with Long Stem
SDPSCI_ED

Catalog No. S00978 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric)Top:
50 mm
65 mm
75 mm
100 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
S00978 75 mm
S00976 50 mm
S00977 65 mm
S00979 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S00978 Supplier United Scientific™ Supplier No. GF614075
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Funnel featuring a crystal clear finish to allow you to see your sample easier.

  • Borosilicate glass funnels include 60° cone angle, beaded tops, and long stems

Specifications

Diameter (Metric)Top 75 mm
Material Borosilicate Glass
Height (Metric) 215 mm
Color Clear
Length (Metric) Stem 150 mm
Product Type Glass Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.