Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Funnels with Long Stem

Shop All United Scientific Supplies, Inc Products


Click to view available options
Diameter (Metric)Top:
50 mm
65 mm
75 mm
100 mm
Description
- Borosilicate glass funnels include 60° cone angle, beaded tops, and long stems
Specifications
Specifications
| Diameter (Metric)Top | 50 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 195 mm |
| Color | Clear |
| Length (Metric) Stem | 150 mm |
| Product Type | Glass Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction