Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Iodine Flask with Glass Stopper
SCI_ED

Catalog No. S40699 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Size:
24/29
29/32
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S40699 500 mL 29/32
S40698 250 mL 29/32
S89385 250 mL 24/29
S89386 500 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40699 Supplier Eisco™ Supplier No. CH0434D
Add to Cart
Add to Cart

Includes

Glass Flask, Glass Stopper

Eisco™ Glass Iodine Flask with Glass Stopper are made from high quality borosilicate 3.3 glass and are designed for iodine value determination.

  • Iodine flask made from high quality borosilicate 3.3 glass
  • Includes interchangeable glass stopper
  • Useful for iodine value determination
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) Media 500 mL
Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Description Iodine flask
Diameter (Metric) Base 10.16 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Iodine value determination
For Use With (Equipment) Iodine
Height (English) 8 in.
Height (Metric) 20.32 cm
Includes Interchangeable stopper
Length (English) 4 in.
Length (Metric) 10.16 cm
Product Type Erlenmeyer Flasks
Shape Conical
Socket Joint 29/32
Weight (English) 0.5 lb.
Width (English) 4 in.
Width (Metric) 10.16 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment Non-treated
Closure Size 29/32
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.