Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Glass Lenses
SCI_ED

Catalog No. S42405A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
3.8 cm
Length (Metric) Focal:
10 cm
20 cm
30 cm
Product Type:
Double Convex Lens
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal Product Type
S42405A 3.8 cm 30 cm Double Convex Lens
S42414A 3.8 cm 20 cm Double Convex Lens
S42402A 3.8 cm 10 cm Double Convex Lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S42405A Supplier GSC Go Science Crazy Supplier No. 49090520
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unmounted with ground-glass edges.

  • Unmounted with ground edges

Specifications

Quantity Each
Material Glass
Diameter (Metric) 3.8 cm
Diameter (English) 1.5 in.
Length (English) Focal 11.8 in.
Length (Metric) Focal 30 cm
Product Type Double Convex Lens
Style Unmounted with ground edge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.