Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Glass Lids for FreeZone™ Freeze Drying Systems

Glass Lids replace the acrylic lid included with FreeZone Freeze Dry Systems.
$1373.00 - $1493.00
Specifications
Type | Chamber Lid |
---|---|
Material | Glass |
For Use With (Application) | Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
Catalog Number | Mfr. No. | Diameter (English) | Weight (Metric) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Weight (Metric) | Weight (English) | Price | Quantity & Availability | |||
10-269-684
![]() |
Labconco™
7439902 |
14 in. | 1.6 kg | 3.5 lb. |
Each for $1,493.00
|
|
|||
10-269-683
![]() |
Labconco™
7439903 |
10.12 in. | 1.1 kg | 2.5 lb. |
Each for $1,373.00
|
|
|||
Description
Glass Lids replace the acrylic lid included with FreeZone Freeze Dry Systems.
Glass Lid replaces the acrylic lid included with the FreeZone 4.5 Liter Freeze Dry System with built-in 10-port drying chamber. Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile. Includes neoprene gasket.Specifications
Chamber Lid | |
Glass | |
Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title