Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass McCartney Bottles with Cap
SCI_ED

Catalog No. S39314 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
28 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39314 100 mL
S39313 28 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39314 Supplier Eisco™ Supplier No. CH0190B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Glass bottle, aluminum cap

Glass McCartney bottles with rubber lined aluminum threaded screw caps for storing liquid solutions

  • Includes glass bottle and aluminum cap
  • Cap is threaded and lined with rubber for a tight leak proof seal

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 100 mL
Color Clear
For Use With (Application) Solution Storage
Includes Glass bottle, aluminum cap
Material Glass
Quantity 1 Ea.
Sterility Non-sterile
Weight (Metric) 181.43 g
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 13.33 cm
Height (English) 5.25 in.
Chemical Label Unlabeled
Closure Material Aluminum
Diameter (Metric) 2.28 cm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 3.38 oz.
Shape Cylindrical
Disposable Reusable
Product Type McCartney Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.