Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Micro Burette, ASTM, Class A

Catalog No. p-200076479 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
04-987-375 5 mL
04-987-374 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04-987-375 Supplier Eisco™ Supplier No. CH0245A
Only null left
Add to Cart
Add to Cart

Eisco™ Glass Micro Burettes are ASTM, Class A ensuring precise titrations with durable borosilicate glass, and a smooth PTFE stopcock.

  • Burettes are made of high quality, heavy duty, Borosilicate 3.3 glass and feature a straight bore, PTFE stopcock
  • ASTM, Class A with accuracy as per ASTM E1189/DIN ISO 385
  • Autoclavable, with superior chemical durability
  • Low temperature gradient can withstand high temperatures and thermal shocks
  • Calibrated to deliver with white graduations printed on the glass
  • Designed for use in professional laboratories, but is also an ideal choice for science classrooms and household use

Eisco Labs Borosilicate glass has the following heat tolerances:

  • Strain Point: -515°C
  • Annealing Point: 565°C
  • Softening Point: 820°C

Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 5 mL
Length (Metric) 58.5 cm
Material Borosilicate Glass (3.3)
Length (English) 23 in.
Scale White Graduations
Stopcock Material PTFE
Tolerance 0.01 mL
Warranty 1 Year
Type Straight Bore Buret
Class Class A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.