Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Microhematocrit Capillary Tubes
SCI_ED

Catalog No. S27479 Shop All Eisco Products
Change view
Click to view available options
Product Type:
Microhematocrit Capillary Tube
Capacity (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Capacity (Metric)
S27479 Microhematocrit Capillary Tube 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27479 Supplier Eisco™ Supplier No. BI0338A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with the Centrifugal Microhematocrit Method

  • Microhematocrit is a procedure for determining the ratio of the volume of packed red cells to the volume of whole blood
  • A minute quantity of blood is centrifuged in a capillary tube
  • Tube is open on both ends to allow for quick retrieval of samples inside the tube with minimal loss
  • Durable and sturdy construction allows for easy use
  • Supplied in a resealable tube for added protection

Specifications

Color White
Product Type Microhematocrit Capillary Tube
Additive None
Material Glass
Sterility Non-sterile
Closure Type Cap
Capacity (Metric) 1 mL
Diameter (Metric) Inner 0.9 mm
Diameter (Metric) 1.3 mm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 4.2 in.
Height (Metric) 10.66 cm
For Use With (Application) Centrifugal Microhematocrit Method
Length (Metric) 2.54 cm
Length (English) 1 in.
Diameter (English) Inner 0.04 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.