Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Microscope Slides, Rounded Corner
SDPSCI_ED

Catalog No. S139532 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Edges:
Rounded
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Edges
S139532 Rounded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139532 Supplier United Scientific™ Supplier No. MSL3X1RC
Add to Cart
Add to Cart
This item is not returnable. View return policy

High quality slides featuring rounded corners for enhanced classroom safety.

  • Pack of 72 pre-cleaned slides with rounded corners
  • 75 mm x 25 mm x 1.0 to 1.2 mm thick
  • Made of quality sheet glass, with ground edges

Specifications

Length (Metric) 75 mm
Well Count 0
Frosted Not Frosted
Width (Metric) 25 mm
No. per Pack 72
Thickness (Metric) 1 to 1.2 mm
Precleaned Yes
Edges Rounded
Material Glass
Sterility Non-sterile
Type Microscope Slide
Color Clear
Show More Show Less

Warning: Cancer and reproductive harm

Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.