Learn More
Description
- Feature beaded rims and narrow neck
- White, chemical resistant graduations and markings
- Low temperature gradient can withstand high temperatures and thermal shocks
- Very high chemical durability
- Autoclavable at 121°C
- Eisco™ LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Graduation Range | 12.5 to 25 mL |
| Neck Style | Narrow |
| Product Type | Erlenmeyer Flask |
| Writing Surface | Yes |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Mouth Style | Beaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.