Learn More
MilliporeSigma™ Supelco™ Glass Packed GC Column (fits Agilent, Configuration A), Phase: 4 Carbowax 20M, Matrix 80/120 Carbopack B DA Support
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 1.8 m |
| Material | Glass Column |
| Packing Material | Carbowax 20 M, Matrix 80/120 Carbopack B DA Support |
| Diameter (Metric) Inner | 2 mm |
| Diameter (English) Outer | 0.25 in. |
| Product Type | Packed GC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.