Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Glass Packed GC Column (fits Agilent, Configuration A), Phase: None, Matrix 80/100 Porapak Q Support

Catalog No. 111009501 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
1.8 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-9501 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9501 Supplier MilliporeSigma™ Supelco™ Supplier No. 13093U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use a glass column for applications where high inertness is required, such as for the analysis of active analytes. All glass columns undergo a proprietary high temperature silanization to ensure inertness.

This column fits Agilent 5880, 5890, 6890. 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 1.8 m
Material Glass Column
Packing Material Porapak Q
Diameter (Metric) Inner 2 mm
Diameter (English) Outer 0.25 in.
Product Type Packed GC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.