Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Pear Shaped Boiling Flasks, Short Neck
SCI_ED

Catalog No. S40624 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40624 50 mL
S40623 25 mL
S40627 100 mL
S40629 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40624 Supplier Eisco™ Supplier No. CH0406B
Add to Cart
Add to Cart

Pear shaped boiling flasks made from high quality borosilicate glass. Designed with a short neck and interchangable joint as per DIN12383 standard.

  • Pear shaped boiling flask
  • Made from high quality borosilicate glass
  • Short neck design
  • Interchangable joints
  • As per DIN ISO 12383 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Height (Metric) 100 mm
Length (Metric) 50 mm
Neck Style Short
Shape Pear
Socket Joint 14/23
Width (Metric) 50 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Sterility Non-sterile
Bottom Shape Pear
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.