Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Pennyhead Stopper, 24/40
SDPSCI_ED

Catalog No. S012429 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
27
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S012429 27
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012429 Supplier United Scientific™ Supplier No. GLSTP2440
Add to Cart
Add to Cart

Ensure airtight closures for your glassware items like flasks, cylinders, and funnels with this Pennyhead Stopper, featuring a closed bottom and taper ground inner joint for secure sealing.

  • Solid plug type
  • With sealed bottom and vertical penny head
  • With 24/40 inner joint
  • Borosilicate 3.3 glass
  • Conforms to ASTM E438 Type 1 Class A standard

Specifications

Width (Metric) 19 mm
Length (Metric) 70 mm
Standard Taper Joint 22
Diameter (Metric) Outer 40 mm
Shape Tapered
Stopper Number 27
Product Type Solid Pennyhead Stopper
Autoclavable Autoclavable
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.