Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Petri Dishes with Covers
SCI_ED

Catalog No. S29420 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
50 mm
80 mm
96 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S29420 150 mm
S40600 50 mm
S40601 80 mm
S29419 96 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S29420 Supplier Eisco™ Supplier No. CH0370D
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Glass dish, Glass cover

Eisco™ Glass Petri Dishes with Covers feature beaded edges for greateer mechanical strength and can withstand repeated wet or dry sterilization.

  • Made from high quality bolosilicate glass
  • Includes glass dish and cover
  • Beaded edges provide enhanced durability
  • Can be repeatedly sanitized via wet or dry methods

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Included Yes
Closure Material Glass
Autoclavable Autoclavable
Bottom Shape Flat
Color Clear
Disposable Reusable
Material Borosilicate Glass
Shape Round
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Includes Glass dish, Glass cover
Height (Metric) 20 mm
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.