Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Pipette Dropping Bottles
SCI_ED

Catalog No. S39316 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
Color:
Amber
Clear
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
S39316 60 mL Clear
S39318 30 mL Amber
S39315 30 mL Clear
S39319 60 mL Amber
S39320 125 mL Amber
S39317 125 mL Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S39316 Supplier Eisco™ Supplier No. CH0194B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

glass bottle, glass dropper with polythene stopper and dust proof head, vinyl teat

Three piece glass pipette dropping bottles include borosilicate glass bottle, pipette section, and vinyl teat. Both stopper and teat are highly resistant to acids and alkalis. Amber bottles are for use with light sensitive solutions.

  • Three piece design includes glass bottle, pipette section, and teat
  • Bottle is made from high quality borosilicate glass
  • Clear and amber glass varieties available
  • Pipette section includes glass dropper and polythene stopper with dust proof head
  • Vinyl teat
  • Stopper and teat are resistant to acids and alkalis
  • Top has a snug fit but removes easily without being unscrewed
  • Amber glass bottles idea for use with light sensitive solutions

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (English) 1.8 in.
For Use With (Application) Solution Storage, Solution Dispensing
Includes Glass bottle, glass dropper with polythene stopper and dust proof head, vinyl teat
Material Borosilicate Glass
Length (Metric) 44.5mm
Quantity 1
Sterility Non-sterile
Width (Metric) 44.5mm
Closure Included Yes
Graduated No
Height (Metric) 133.4 mm
Width (English) 1.4 in.
Height (English) 4.75 in.
Chemical Label Unlabeled
Closure Material Polyethylene/Rubber
Closure Size 15 mm
Diameter (Metric) 44.5 mm
Closure Type Stopper
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.