Learn More
Description
Includes
Clear glass bottle, polypropylene stopper
- Made of high quality borosilicate 3.3 glass
- Narrow mouth with acid proof polypropylene stopper
- Bottles and stoppers are autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Capacity (English) | 33.8 oz. |
| Color | Clear |
| Diameter (English) | 4.2 in. |
| For Use With (Application) | Solution Preparation, Solution Storage |
| Includes | Clear glass bottle, polypropylene stopper |
| Material | Borosilicate Glass |
| Length (Metric) | 106.7mm |
| Quantity | 1 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
