Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Round Bottom Boiling Flask, Narow Neck
SCI_ED

Catalog No. p-7144802 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40613 25 mL
S40614 50 mL
S40615 100 mL
S40616 150 mL
S40617 250 mL
S40618 500 mL
S40619 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S40613 Supplier Eisco™ Supplier No. CH0402A
Only null left
Add to Cart
Add to Cart

Round bottom boiling flasks made from high quality borosilicate glass. Designed with a narrow neck and beaded rim as per DIN173 standard.

  • Round Bottom Boiling Flask
  • Made from high quality borosilicate glass
  • Narrow neck design
  • Beaded rim for enhanced durability
  • As per DIN ISO 1773 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 0.84 oz.
Capacity (Metric) Media 25 mL
Color Clear
Description 25ml capacity boiling flask made out of high quality, heavy duty borosilicate glass.
Diameter (Metric) Outer Neck 1.52 cm
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) heating liquids
For Use With (Equipment) For any science or home laboratory
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Length (Metric) 4.45 cm
Neck Style Narrow
Product Type Boiling Flasks
Shape Straight-sided, Round
Width (Metric) 4.45 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.