Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Round Bottom Boiling Flask, Wide Neck
SCI_ED

Catalog No. S88833 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88833 250 mL
S40621 1000 mL
S40622 2000 mL
S40620 500 mL
S88831 50 mL
S88832 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88833 Supplier Eisco™ Supplier No. CH0403C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Round bottom boiling flasks made from high quality borosilicate glass. Designed with a wide neck and beaded rim as per DIN12347 standard.

  • Round Bottom Boiling Flask
  • Made from high quality borosilicate glass
  • Wide neck design
  • Beaded rim for enhanced durability
  • As per DIN 12347 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating liquids
Height (Metric) 12 cm
Length (Metric) 7.6 cm
Neck Style Wide
No. of Positions 1
Width (Metric) 7.6 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.