Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Round Bottom Distilling Flasks with Oblique Neck
SCI_ED

Catalog No. S40657 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Socket Joint:
24/29, 14/23
24/29, 19/26
34/35, 19/26
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S40657 50 mL 24/29, 14/23
S40658 100 mL 24/29, 14/23
S40661 250 mL 24/29, 19/26
S40663 250 mL 24/29, 14/23
S40659 100 mL 24/29, 19/26
S40666 500 mL 24/29, 19/26
S40667 1000 mL 24/29, 19/26
S40674 2000 mL 34/35, 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S40657 Supplier Eisco™ Supplier No. CH0419A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Round bottom distilling flasks made from high quality borosilicate glass. Designed with 1 oblique jointed neck as per DIN12383 standard. Autoclavable.

  • Round bottom distilling flask
  • Made from high quality borosilicate glass
  • 1 oblique, jointed neck
  • As per DIN ISO 12394 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Height (Metric) 150 mm
Length (Metric) 51 mm
Neck Style Oblique
Product Type Distilling Flasks
Socket Joint 24/29, 14/23
Width (Metric) 51 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.