Learn More
Description
- Round bottom distilling flask
- Made from high quality borosilicate glass
- 1 oblique, jointed neck
- As per DIN ISO 12394 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Heating / Holding Liquids |
| Height (English) | 3 in. |
| Height (Metric) | 7.62 cm |
| Length (Metric) | 85 mm |
| Neck Style | Oblique |
| Product Type | Distilling Flasks |
| Socket Joint | 24/29, 14/23 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
