Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VEE GEE Glass Sample Cells

Catalog No. 01185030
Change view
Click to view available options
Volume (Metric):
11 mL
18 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01-185-030 18 mL
01-185-029 11 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-185-030 Supplier VEE GEE Supplier No. 4600PSC200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement sample cell

  • Replacement glass sample cells with integrated bubble trap for accurate, bubble-free measurements
  • Available in two sizes:
    • 100 mm, 11 mL capacity
    • 200 mm, 18 mL capacity
  • Designed for use with the Manual Polarimeter, Model C25L
  • Constructed from high-quality optical glass for superior clarity and durability

Specifications

Type Replacement Sample Cell
Display None
Material Glass
For Use With (Equipment) Polarimeter
Length (Metric) 200 mm
Volume (Metric) 18 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.