Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Specimen Jars, Screw-Cap, Glass
SDPSCI_ED

Catalog No. S01302 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
59 mL
59.1 mL
118.3 mL
236 mL
236.6 mL
473.2 mL
946.4 mL
Closure Size:
40 mm
50 mm
51.5 mm
60 mm
72 mm
89 mm
Diameter (Metric):
57 mm
60 mm
80 mm
100 mm
Height (Metric):
48.5 mm
52 mm
76 mm
87 mm
92 mm
140 mm
160 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Diameter (Metric) Height (Metric)
S01302 59 mL 40 mm 60 mm 52 mm
S111023 59.1 mL 51.5 mm 60 mm 48.5 mm
S111024 118.3 mL 50 mm 57 mm 76 mm
S01301 236 mL 60 mm 80 mm 92 mm
S111025 236.6 mL 72 mm 80 mm 87 mm
S111026 473.2 mL 72 mm 80 mm 160 mm
S111027 946.4 mL 89 mm 100 mm 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is intended for educational purposes only.
Catalog No. S01302 Supplier United Scientific™ Supplier No. UNSPJR02EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is intended for educational purposes only.

These glass specimen jars feature a screw cap and can be used for multiple applications.

  • All the wide mouth jars are made from soda lime glass and have a PP cap with a PE liner.
  • Since the opening is so large, it is easy to insert and remove materials.
  • Autoclavable

Specifications

Product Type Specimen Jar
Closure Included Yes
Graduated No
Material Soda Lime Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 2 oz.
Capacity (Metric) 59 mL
Closure Material Polypropylene
Closure Size 40 mm
Closure Type Screw Cap
Color Clear
Diameter (Metric) 60 mm
For Use With (Equipment) Specimen Holder
Height (English) 2 in.
Height (Metric) 52 mm
No. per Pack 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.