Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Stirring Rods
SDPSCI_ED

Catalog No. S01059 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
152.4 x 5 x 5 mm
304.8 x 10 x 10 mm
127 x 3 x 3 mm
254 x 6 x 6 mm
381 x 6 x 6 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S01059 152.4 x 5 x 5 mm
S01058 127 x 3 x 3 mm
S01060 254 x 6 x 6 mm
S01061 304.8 x 10 x 10 mm
S01062 381 x 6 x 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S01059 Supplier United Scientific™ Supplier No. GSR006
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stirring rods ideal for economical and safe stirring of samples in the lab.

  • Stirring rods made of soft flint glass
  • Bothends fire-polished and rounded

Specifications

Type Stirring Rod
Shape Rod
Color Clear
Material Flint Glass
Autoclavable Autoclavable
Diameter (English) 0.2 in.
Dimensions (L x W x H) 152.4 x 5 x 5 mm
Length (English) 6 in.
Diameter (Metric) 5 mm
Length (Metric) 152.4 mm
Quantity 12/Pk.
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.