Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Stirring Rods, Button Ends, Pack of 10
SCI_ED

Catalog No. S41754 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S41754 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41754 Supplier Eisco™ Supplier No. CH0756
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pack of 10 glass stirring rods are made from high quality borosilicate glass and feature two button ends.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Type Stirring Rod
Shape Oval
Length (English) 11.8 in.
Weight (Metric) 181.43 g
Autoclavable Autoclavable
Quantity 10
For Use With (Application) Stiring
Diameter (Metric) 7 mm
Material Borosilicate Glass
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.