Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Stirring Rods, Rounded Ends, Pack of 10
SCI_ED

Catalog No. S41750 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S41750 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41750 Supplier Eisco™ Supplier No. CH0754
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Stirring Rods are made from high quality borosilicate glass and feature two rounded ends.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Type Stirring Rod
Color Clear
Autoclavable Autoclavable
Shape Sphere
Quantity 10
For Use With (Application) Stiring
Diameter (Metric) 7 mm
Material Borosilicate Glass
Length (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.