Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Stopcock with Standard Ground Joint
SCI_ED

Catalog No. S88364 Shop All Eisco Products
Change view
Click to view available options
Plug Bore:
19/26
24/29
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
S88364 19/26
S88365 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88364 Supplier Eisco™ Supplier No. CH0063A
Add to Cart
Add to Cart

Glass stopcock with standard ground joint is designed for use with 1000 to 2000 mL aspirator bottles.

  • Glass Stopcock with plastic key
  • For use with 1000 to 2000 mL aspirator bottles with outlet
  • Socket size 19/26

Specifications

Type Stopcock Key
Plug Bore 19/26
Diameter (Metric) 4 cm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Length (English) 1 in.
Length (Metric) 10.6 cm
Width (Metric) 2.54 cm
For Use With (Application) Dispensing liquid
For Use With (Equipment) Aspirator bottles
Includes Socket
Plug Material Borosilicate Glass
Connectors 2-way
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.