Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Streak Plates
SDPSCI_ED

Catalog No. S67817 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
2 x 1 in. (5.08 x 2.5 cm)
2 x 2 in. (5.08 x 5.08 cm)
3 x 2 in. (7.62 x 5.08 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S67817 2 x 1 in. (5.08 x 2.5 cm)
S67818 2 x 2 in. (5.08 x 5.08 cm)
S01057 3 x 2 in. (7.62 x 5.08 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S67817 Supplier United Scientific™ Supplier No. GLP1X2P
Add to Cart
Add to Cart

Used for hardness testing of rocks and minerals.

  • Designed for use in hardness testing of rocks and minerals, these 1/4 in. thick glass streak plates are sold as packs of 10

Specifications

Length (English) 2 in.
For Use With (Application) Used for hardness testing of rocks and minerals
Product Type Streak Plate
Length (Metric) 5.08 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Dimensions (L x W) 2 x 1 in. (5.08 x 2.5 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.