Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Glass Test Tubes with Fire Polished Rims
GREENER_CHOICESCI_ED

Catalog No. S139335 Shop All Supertek Scientific Products
Change view
Click to view available options
Diameter (Metric):
10 ±0.15 mm
13 ±0.15 mm
15 ±0.15 mm
16 ±0.15 mm
18 ±0.15 mm
25 ±0.5 mm
Length (Metric):
100 ±2 mm
125 ±2 mm
150 ±2 mm
200 ±2 mm
75 ±2 mm
Quantity:
12 Pk.
48 Pk.
72 Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Quantity
S139335 16 ±0.15 mm 150 ±2 mm 72 Pk.
S139330 10 ±0.15 mm 75 ±2 mm 12 Pk.
S139331 10 ±0.15 mm 75 ±2 mm 72 Pk.
S139332 13 ±0.15 mm 100 ±2 mm 12 Pk.
S139333 13 ±0.15 mm 100 ±2 mm 72 Pk.
S139328 15 ±0.15 mm 125 ±2 mm 12 Pk.
S139329 15 ±0.15 mm 125 ±2 mm 72 Pk.
S139334 16 ±0.15 mm 150 ±2 mm 12 Pk.
S139336 18 ±0.15 mm 150 ±2 mm 12 Pk.
S139337 18 ±0.15 mm 150 ±2 mm 72 Pk.
S139338 25 ±0.5 mm 200 ±2 mm 12 Pk.
S139339 25 ±0.5 mm 200 ±2 mm 48 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S139335 Supplier Supertek™ Supplier No. 17.104.161572
Only null left
Add to Cart
Add to Cart

These Reusable Glass Test Tubes with Fire Polished Rims have uniform wall thickness. Conformity to ISO 4142 Standard.

  • Made of borosilicate 3.3 glass
  • Conformity to ISO 4142
  • Fire polished rim and uniform wall thickness
  • High thermal shock resistance
  • Chemical attack resistance
  • Packed in breakage resistant special designed boxes
  • Autoclavable

Specifications

Certifications/Compliance ISO 4142
Capacity (Metric) 15 mL
Length (Metric) 150 ±2 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Packaging Breakage Resistant Boxes
Quantity 72 Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 ±0.15 mm
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.