Learn More
Description
- Made of borosilicate 3.3 glass
- Conformity to ISO 4142
- Fire polished rim and uniform wall thickness
- High thermal shock resistance
- Chemical attack resistance
- Packed in breakage resistant special designed boxes
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | ISO 4142 |
| Capacity (Metric) | 27 mL |
| Length (Metric) | 150 ±2 mm |
| Material | Borosilicate Glass (3.3) |
| Shape | Cylindrical |
| Packaging | Breakage Resistant Boxes |
| Quantity | 12 Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

