Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Three Neck Distillation Flasks
SCI_ED

Catalog No. S88385 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Thread Size:
14/23
19/26
24/29
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S88385 500 mL 24/29
S88380 100 mL 14/23
S88381 100 mL 19/26
S88382 250 mL 19/26
S88383 250 mL 24/29
S88384 500 mL 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88385 Supplier Eisco™ Supplier No. CH01010F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Glass Three Neck Distillation Flasks with screw threads at the neck, which allows the flasks to connect firmly with other glassware.

  • Distillation flasks with 3 necks and round bottom
  • Made from high quality borosilicate 3.3 glass
  • 2 oblique necks
  • Necks include screw threading
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable

Specifications

Color Clear
Description Chemical durability
Diameter (Metric) Base 10.79 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating liquids, distillation
Height (English) 6.3 in.
Height (Metric) 17 cm
Length (Metric) 13 cm
Product Type Distilling Flasks
Shape Round
Thread Size 24/29
Width (Metric) 14 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.