Learn More
Description
Millipore Classic Glass Filter Holders - Kit:
This item is a Kit composed of the following items:
- Millipore Glass Funnel (XX1014704)
- Millipore Spring Clamp, 47 mm, Aluminum (XX1014703)
- Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support (XX1014702)
- Millipore Alignment Guide, 47 mm, 5 Pk. (ALIGNED05)
Features and Benefits:
- Designed for easy loading and removal of membranes
- Three membrane support materials options to suit a variety of applications
- UV sterilize or autoclave with filter in place for bacteriological analysis
Applications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Transparent/Clear |
| Connectors | Silicon stopper flask attachment |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Pore Size | 40 to 60 μm |
| Sterility | Non-sterile |
| Filtration Area | 9.6 cm2 |
| Includes | No Flask |
| Membrane Type | Coarse-frit Glass Filter Support |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.