Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Classic Glass Filter Holder Kit, 47 mm

Catalog No. XX1014730 Shop All MilliporeSigma Products
Change view
Click to view available options
Type:
Glass Frit Membrane Support
PTFE-coated Membrane Support
Stainless Steel Screen Membrane Support
Volume (Metric):
300 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Volume (Metric)
XX1014730 Stainless Steel Screen Membrane Support 300 mL
XX1014700 Glass Frit Membrane Support 300 mL
XX1014720 PTFE-coated Membrane Support 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. XX1014730 Supplier MilliporeSigma™ Supplier No. XX1014730
Add to Cart
Add to Cart

The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.

Millipore Classic Glass Filter Holders - Kit:

This item is a Kit composed of the following items:

  • Millipore Glass Funnel (XX1014704)
  • Millipore Spring Clamp, 47 mm, Aluminum (XX1014703)
  • Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support (XX1014702)
  • Millipore Alignment Guide, 47 mm, 5 Pk. (ALIGNED05)

Features and Benefits:

  • Designed for easy loading and removal of membranes
  • Three membrane support materials options to suit a variety of applications
  • UV sterilize or autoclave with filter in place for bacteriological analysis

Applications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Transparent/Clear
Connectors Silicon stopper flask attachment
Disposable Reusable
For Use With (Equipment) Millipore Classic Glass Filter Holder Kit
Material Stainless Steel
Pore Size 125 μm
Sterility Non-sterile
Filtration Area 9.6 cm2
Includes No Flask
Membrane Type Stainless Steel Mesh Filter Support
Outlet Fitting No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
Port Detail 6 mm O.D. tubulated cap sidearm to vacuum
Pressure Rating 948 Mbar (711 mm Hg)
Quantity 1 Ea.
Type Stainless Steel Screen Membrane Support
Volume (Metric) 300 mL
Height (English) 9 in.
Height (Metric) 22.9 cm
Diameter (English) Inside 3 in.
Diameter (Metric) Inside 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.