Learn More
Description
- Made of high quality, heavy duty, Borosilicate 3.3 glass
- Single white graduation mark
- Class A tolerance. Compliant with ASTM-E288 standards
- Fitted with blue snap cap
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Volumetric Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Beaded |
| Sterility | Non-sterile |
| Class | Class A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.