Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Volumetric Flasks with Polypropylene Stopper, Class A
SCI_ED

Catalog No. S41640 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S41640 5 mL
S41641 10 mL
S27344 20 mL
S41642 25 mL
S41643 50 mL
S41644 100 mL
S41646 200 mL
S15473 250 mL
S41647 500 mL
S41648 1000 mL
S41649 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S41640 Supplier Eisco™ Supplier No. CH0446A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

glass flask, polypropylene stopper

Glass volumetric flasks with polypropylene stopper. Made from high quality borosilicate glass, polypropylene stoppers are acid resistant. Flasks are class A certified and individually calibrated in an ISO 17025 compliant calibration laboratory. Both flask and stopper can be autoclaved.

  • Volumetric flask made from high quality borosilicate glass
  • Fitted with chemical/acid resistant polypropylene stopper
  • Class A, calibrated in an ISO compliant calibration laboratory
  • Each flask has one graduation mark
  • Flask and cap are both autoclavable
  • DIN ISO 1042 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 0.16 oz.
Capacity (Metric) Media 5 mL
Closure Color White
Closure Material Polypropylene
Color Clear
Description Chemical resistant
Diameter (Metric) Base 2.28 cm
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
For Use With (Application) measuring and store liquids
Height (English) 3.2 in.
Height (Metric) 8.1 cm
Includes Flask, Stopper
Length (English) 0.9 in.
Length (Metric) 2.3 cm
Product Type Volumetric Flasks
Shape Straight-sided, Round
Socket Joint 10/19
Tolerance 0.025 mL
Weight (English) 0.1 lb.
Width (English) 0.9 in.
Width (Metric) 2.3 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Untreated
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.