Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Volumetric Flasks with Snap Cap, Class A
SCI_ED

Catalog No. S41639 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S41639 2000 mL
S41633 5 mL
S41632 50 mL
S41634 100 mL
S41635 200 mL
S41636 250 mL
S41637 500 mL
S41638 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S41639 Supplier Eisco™ Supplier No. CH0443G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Flask, Snap Cap

Volumetric flask made from high quality borosilicate glass. Designed with a flat bottom and single graduation mark. Fit with a blue plastic snap cap. Class A. Conforms to ASTM-E288 standard.

  • Volumetric flask with single graduation mark
  • Made from high quality borosilicate glass
  • Class A
  • Flat bottom
  • Includes blue snap cap
  • As per DIN ISO 12360 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 67.62 oz.
Capacity (Metric) Media 2000 mL
Certifications/Compliance ASTM-E288
Closure Color Blue
Closure Material Polypropylene
Color Clear
Description Precise dilution
Diameter (Metric) Base 16.51 cm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Application) Heating / Holding Liquids
Graduations 1
Height (English) 14.5 in.
Height (Metric) 370 mm
Includes flask, snap cap
Length (Metric) 160 mm
Product Type Volumetric Flasks
Shape Straight-sided, Round
Tolerance 0.500 mL
Weight (English) 1.6 lb.
Width (Metric) 131 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Snap Cap
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.