Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Wool
SDPSCI_ED

Catalog No. S89631 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 15 x 2 in.
24 x 15 x 2 in.
Weight (Metric):
250 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (Metric)
S89631 24 x 15 x 2 in. 500 g
S89630 12 x 15 x 2 in. 250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Prop 65 Warning: Cancer and reproductive harm
Catalog No. S89631 Supplier United Scientific™ Supplier No. GLW500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Prop 65 Warning: Cancer and reproductive harm

United Scientific™ Glass Wool is non-flammable and for use in both general laboratory and industrial applications.

Non-flammable glass wool for use in general laboratory and industrial applications.

  • Used for filtering out fine precipitates where filter papers are not suitable
  • Intertwined borosilicate glass fibers provide thermal insulation
  • Available in in 12 x 15 x 2 in. or 24 x 15 x 2 in.

Specifications

Product Type Glass Wool
For Use With (Application) General Laboratory and Industrial Applications
Material Borosilicate Glass
Weight (Metric) 500 g
Dimensions (L x W x H) 24 x 15 x 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.