Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glassware Washer Base Stand
GSA_VASDP

Catalog No. 15352024 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
FlaskScrubber Vantage Washer Base Stand
FlaskScrubber and SteamScrubber Washer Base Stand
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
15-352-024 FlaskScrubber Vantage Washer Base Stand
15-352-023 FlaskScrubber and SteamScrubber Washer Base Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-352-024 Supplier Labconco™ Supplier No. 4653300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for use with Labconco Glassware Washers with CleanWorks OS.

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers
  • Base Stands elevate freestanding SteamScrubber and FlaskScrubber or FlaskScrubber Vantage washers 17 in. for loading convenience
  • Includes one storage compartment with hinged door
  • Type 304 stainless steel
  • Stationary stand, fully assembled with leveling feet

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description FlaskScrubber Vantage Washer Base Stand
Material Stainless Steel
Product Type Base Stand
Holds 1 washer
For Use With (Equipment) Labconco FlaskScrubber Vantage
Depth (English) 25.1 in.
Depth (Metric) 63.8 cm
Height (English) 17 in.
Height (Metric) 43.2 cm
Length (English) 25.1 in.
Length (Metric) 63.8 cm
Width (English) 32 in.
Width (Metric) 81.3 cm
Weight (English) Shipping 105 lb.
Weight (Metric) Shipping 47.6 kg
Quantity 1/Ea.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.