Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glassware Washer Dispenser
GSA_VASDP

Catalog No. 15352022 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
Acid Rinse Dispenser
Detergent & Acid Rinse Dispenser
Liquid Detergent Dispenser
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
15-352-022 Detergent & Acid Rinse Dispenser
15-352-020 Liquid Detergent Dispenser
15-352-021 Acid Rinse Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-352-022 Supplier Labconco™ Supplier No. 4679700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for use with Labconco Glassware Washers with CleanWorks OS.

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
  • Liquid Detergent Dispenser connects to any SteamScrubber or FlaskScrubber Washer to automate liquid detergent dispensing. Includes peristaltic pump, float switch, tubing, and one-gallon plastic container. Detergent not included.
  • Acid Rinse Dispenser connects to any SteamScrubber or FlaskScrubber Washer to automate acid neutralizing rinse aid dispensing. Includes peristaltic pump, float switch, tubing, and a one-liter plastic container. Rinse aid not included.
  • Detergent & Acid Rinse Dispenser connects to any SteamScrubber or FlaskScrubber Washer to automate liquid detergent & acid rinse aid dispensing on washers with 9-digit catalog number. Includes 1 gal detergent & 1 L rinse aid containers. Detergent & rinse aid not included.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Detergent & Acid Rinse Dispenser
Material Plastic
Product Type Washer Dispenser
Color White, Clear
For Use With (Equipment) Labconco FlaskScrubber or SteamScrubber
Depth (English) 9.25 in.
Depth (Metric) 23.5 cm
Height (English) 11.8 in.
Height (Metric) 30.0 cm
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Weight (English) Shipping 12 lb.
Weight (Metric) Shipping 5.4 kg
Quantity 1/Ea.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.