Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glassware Washer Rack
GSA_VASDP

Catalog No. p-7087560 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
Lower Small Spindle Rack
Lower Spindle Rack
Lower Standard Rack
Upper Small Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
Upper Small Spindle Rack, SteamScrubber
Upper Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
Upper Spindle Rack, SteamScrubber
Upper Standard Rack, FlaskScrubber and FlaskScrubber Vantage
Upper Standard Rack, SteamScrubber
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
15-352-031 Upper Small Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
15-352-032 Upper Small Spindle Rack, SteamScrubber
15-352-033 Lower Small Spindle Rack
15-352-034 Upper Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
15-352-035 Upper Spindle Rack, SteamScrubber
15-352-036 Upper Standard Rack, FlaskScrubber and FlaskScrubber Vantage
15-352-037 Upper Standard Rack, SteamScrubber
15-352-038 Lower Spindle Rack
15-352-039 Lower Standard Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-352-031 Supplier Labconco™ Supplier No. 4668501
Only null left
Add to Cart
Add to Cart
Request a Quote

Racks for use with Labconco Glassware Washers with CleanWorks OS

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
  • Upper Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware in Labconco Glassware Washers. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Lower Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware. May be used in place of any Lower Rack in Labconco Glassware Washers. 304 stainless steel.
  • Upper Spindle Rack is designed for narrow-neck labware in Labconco Glassware Washers. Includes 36 spindles, 36 adjust height clips, 18 glassware holders, 10 small spindles & clips, 36 spindle plugs, 12 spindle arm plugs. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Upper Standard Rack is open to accommodate accessory inserts to suit your labware needs (sold separately). Type 304 stainless steel. Includes wash arm. May be used in any Labconco Glassware Washer. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Lower Spindle Rack is designed for narrow-neck labware. Includes 36 spindles, 36 adjust height clips, 18 glassware holders, 10 small spindles & clips, 36 spindle plugs, 12 spindle arm plugs. Type 304 stainless steel. One is included with each FlaskScrubber or FlaskScrubber Vantage. May be used in place of Lower Standard Rack in SteamScrubber washers.
  • Lower Standard Rack is open to accommodate accessory inserts to suit your labware needs (sold separately). Type 304 stainless steel. Included with every SteamScrubber. May be used in place of Lower Spindle Rack in any FlaskScrubber or FlaskScrubber Vantage Washer.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Upper Small Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
Material Stainless Steel
Product Type Rack
Rack Type Upper Small Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
For Use With (Equipment) Labconco FlaskScrubber or FlaskScrubber Vantage
Depth (English) 20.8 in.
Depth (Metric) 52.8 cm
Height (English) 7.3 in.
Height (Metric) 18.5 cm
Length (English) 20.8 in.
Length (Metric) 52.8 cm
Width (English) 21.5 in.
Width (Metric) 54.6 cm
Weight (English) Shipping 23 lb.
Weight (Metric) Shipping 10.4 kg
Quantity 1/Ea.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.