Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Glassy Carbon Conical Crucible;Vol (ml), 30;Top Dia (mm), 44;Bottom Dia (mm), 22;Ht (mm), 45

Catalog No. AA39006KT
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
60 mL
100 mL
Diameter (Metric) Outer:
31mm
35mm
44mm
52mm
70mm
Height (Metric):
27mm
38mm
45mm
53mm
56mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA39006KT 60 mL 52mm 56mm
AA38376KT 100 mL 70mm 53mm
AA39003KT 10 mL 31mm 27mm
AA39004KT 20 mL 35mm 38mm
AA39005KT 30 mL 44mm 45mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. AA39006KT Supplier Thermo Scientific Chemicals Supplier No. 039006KT
Add to Cart

missing translation for 'validMainframeMsg'

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
TRUSTED_SUSTAINABILITY

Specifications

Description Conical
Material Glassy Carbon
Capacity (Metric) 60 mL
Diameter (Metric) Outer 52mm
Height (Metric) 56mm
Product Type Glassy Carbon Crucible
Diameter (Metric) Base 25mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.